

TSUBAKI
TSUBAKI
100TTA31-70-2
TSUBAKI TSUBAKI
Description
100TTA31-70-2 TORQUE LIMITER SPROCKET, TL700-2 TORQUE LIMITER (SMARTCATALOG)
Roller Chain Sprocket; 100 Chain; 31 Teeth; 1 Row of Teeth; No Hardened Teeth; 13.043" Outside Diameter; 12.355" Pitch Diameter; A-No Hub; Rough Bore Mount; 1-1/4" Chain Pitch; ANSI Roller Chain Type; No Keyway; Steel Material
Part #
100TTA31-70-2
BDI #
26380790
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/100TTA31-70-2/p/26380790
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
31171901
EAN
097039485281
Weight / US pound
9
Product Group - BDI
M02344
Chain Size
100
Number of Teeth
31
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Other Features
Torque Limiter
Inch - Metric
Inch
Category - BDI
Sprocket
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Torque Limiter
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain Sprocket; 100 Chain; 31 Teeth; 1 Row of Teeth; No Hardened Teeth; 13.043" Outside Diameter; 12.355" Pitch Diameter; A-No Hub; Rough Bore Mount; 1-1/4" Chain Pitch; ANSI Roller Chain Type; No Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Outside Diameter
13.043 Inch | 331.292 Millimeter
Pitch Diameter
12.355 Inch | 313.817 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh