

SATI
SATI
10B-1/Z=30 NR. CS10030
SATI SATI
Description
SATI 10B-1/Z=30 NR. CS10030
Roller Chain Sprocket; 10B-1 Chain; 30 Teeth; 1 Row of Teeth; No Hardened Teeth; 160.553MM Outside Diameter; 151.87MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
10B-1/Z=30 NR. CS10030
BDI #
1404799
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/10B-1-Z=30-NR-CS10030/p/1404799
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
1.19
Product Group - BDI
M02312
Chain Size
10B-1
Number of Teeth
30
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Other Features
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 16MM Plain Bore
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Long Description
Roller Chain Sprocket; 10B-1 Chain; 30 Teeth; 1 Row of Teeth; No Hardened Teeth; 160.553MM Outside Diameter; 151.87MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Pitch Diameter
5.979 Inch | 151.87 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Outside Diameter
6.321 Inch | 160.553 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh