

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
120E20
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
120E20 ROLLER CHAIN SPROCKET ; 1-1/2" P 20T BORE FOR E BUSHING
Roller Chain Sprocket; 120 Chain; 20 Teeth; 1 Row of Teeth; No Hardened Teeth; 10.371" Outside Diameter; 9.588" Pitch Diameter; B-Hub One Side; Bushed Mount; E Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
120E20
BDI #
615136
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/120E20/p/615136
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
8.16
EAN
0697950024806
Product Group - BDI
M02312
Chain Size
120
Number of Teeth
20
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
E
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | QD Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
19.2
Long Description
Roller Chain Sprocket; 120 Chain; 20 Teeth; 1 Row of Teeth; No Hardened Teeth; 10.371" Outside Diameter; 9.588" Pitch Diameter; B-Hub One Side; Bushed Mount; E Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Outside Diameter
10.371 Inch | 263.423 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
7/8 To 3-1/2 Inch | 28 To 80 Millimeter
Pitch Diameter
9.588 Inch | 243.535 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh