

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
12B23
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
12B23 ROLLER CHAIN SPROCKET ; 12B/3.4" P 23T MPB
Roller Chain Sprocket; 12B-1 Chain; 23 Teeth; 1 Row of Teeth; No Hardened Teeth; 150.038MM Outside Diameter; 139.9MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
12B23
BDI #
614873
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/12B23/p/614873
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
2.9
EAN
0697950400532
Product Group - BDI
M02312
Chain Size
12B-1
Number of Teeth
23
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
67
Minimum Plain Bore
Yes
Other Features
Simplex Type
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
5.49
Long Description
Roller Chain Sprocket; 12B-1 Chain; 23 Teeth; 1 Row of Teeth; No Hardened Teeth; 150.038MM Outside Diameter; 139.9MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Pitch Diameter
5.508 Inch | 139.9 Millimeter
Outside Diameter
5.907 Inch | 150.038 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh