

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
140B12
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
140B12 ROLLER CHAIN SPROCKET ; 1-3/4" P 12T 1-1/2" MIN PLAIN BORE
Roller Chain Sprocket; 140 Chain; 12 Teeth; 1 Row of Teeth; No Hardened Teeth; 7.581" Outside Diameter; 6.762" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
140B12
BDI #
615578
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/140B12/p/615578
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
6.075
EAN
0697950025698
Product Group - BDI
M02312
Chain Size
140
Number of Teeth
12
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
3
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
13.2
Long Description
Roller Chain Sprocket; 140 Chain; 12 Teeth; 1 Row of Teeth; No Hardened Teeth; 7.581" Outside Diameter; 6.762" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Outside Diameter
7.581 Inch | 192.557 Millimeter
Chain Pitch
1.75 Inch | 44.45 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
6.762 Inch | 171.755 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh