BOSTON GEAR
BOSTON GEAR
15BP22
BOSTON GEAR BOSTON GEAR
Description
15BP22 MINIATURE CHAIN SPROCKET ; NON-RETURNABLE PLASTIC
Roller Chain Sprocket; 15 Chain; 22 Teeth; 1 Row of Teeth; No Hardened Teeth; 1.088" Outside Diameter; 1.036" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 0.148" Chain Pitch; ANSI Roller Chain; No Keyway; Nylatron Material
Part #
15BP22
BDI #
173175
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/15BP22/p/173175
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.005
EAN
0781711541586
Product Group - BDI
M02312
Chain Size
15
Number of Teeth
22
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Nylatron
Minimum Plain Bore
Yes
Other Features
Miniature Chain Sprocket
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Miniature Chain
Manufacturer URL
https://www.bostongear.com
Weight / LBS
0.005
Long Description
Roller Chain Sprocket; 15 Chain; 22 Teeth; 1 Row of Teeth; No Hardened Teeth; 1.088" Outside Diameter; 1.036" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 0.148" Chain Pitch; ANSI Roller Chain; No Keyway; Nylatron Material
Pitch Diameter
1.036 Inch | 26.314 Millimeter
Outside Diameter
1.088 Inch | 27.635 Millimeter
Bore
0 Inch | 0 Millimeter
Chain Pitch
0.148 Inch | 3.759 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh