

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
160BS19H X 3-5/8
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
160BS19H X 3-5/8 SPROCKET
Roller Chain Sprocket; 3-5/8" Bore; 160 Chain; 19 Teeth; 1 Row of Teeth; Hardened Teeth; 13.186" Outside Diameter; 12.152" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
160BS19H X 3-5/8
BDI #
24601803
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/160BS19H-X-3-5-8/p/24601803
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
160
Number of Teeth
19
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller Chain Sprocket; 3-5/8" Bore; 160 Chain; 19 Teeth; 1 Row of Teeth; Hardened Teeth; 13.186" Outside Diameter; 12.152" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Outside Diameter
13.186 Inch | 334.924 Millimeter
Chain Pitch
2 Inch | 50.8 Millimeter
Pitch Diameter
12.152 Inch | 308.661 Millimeter
Bore
3.625 Inch | 92.075 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh