Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

160C70H https://www.bdiexpress.com/medias/INDTSUSPKTXX-RS-C-HBS-1-MPB-NKW-CS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4MzJ8aW1hZ2UvanBlZ3xhRFV3TDJobU1pOHhNRFEyT1RreU9ERTBNRGd6TUM5SlRrUlVVMVZUVUV0VVdGaGZVbE5mUTE5SVFsTmZNVjlOVUVKZlRrdFhYME5UWHpNd01IZ3pNREF1YW5Cbnw1MjNkYjY1NDQ3YjJkYmFiZTllYWQxOGQ2NDVmMGI5ODAwMDE4NzQ5ZTlmNjQ4OGVkMDdiZTY0YmFlN2YzOGE1
912945 Roller Chain Sprockets 

TSUBAKI TSUBAKI

160C70H

Description

160C70H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH

Roller Chain Sprocket; 160 Chain; 70 Teeth; 1 Row of Teeth; Hardened Teeth; 45-47/64" Outside Diameter; 44-37/64" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material

Part #

160C70H

BDI #
912945

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
247.43
EAN
0097039318305
Product Group - BDI
M02312
Chain Size
160
Number of Teeth
70
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Carbon Steel
Max Bore
5.5
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
247.43
Long Description
Roller Chain Sprocket; 160 Chain; 70 Teeth; 1 Row of Teeth; Hardened Teeth; 45-47/64" Outside Diameter; 44-37/64" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Chain Pitch
2 Inch | 50.8 Millimeter
Outside Diameter
45.734 Inch | 1161.644 Millimeter
Pitch Diameter
44.578 Inch | 1132.281 Millimeter
Bore
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh