

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
160S22
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
160S22 ; SPLIT TAPER SPROCKET
Roller Chain Sprocket; 160 Chain; 22 Teeth; 1 Row of Teeth; No Hardened Teeth; 15.11" Outside Diameter; 14.054" Pitch Diameter; B-Hub One Side; Bushed Mount; S Bushing; 2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
160S22
BDI #
18185397
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/160S22/p/18185397
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
160
Number of Teeth
22
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
S
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller Chain Sprocket; 160 Chain; 22 Teeth; 1 Row of Teeth; No Hardened Teeth; 15.11" Outside Diameter; 14.054" Pitch Diameter; B-Hub One Side; Bushed Mount; S Bushing; 2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Outside Diameter
15.11 Inch | 383.794 Millimeter
Chain Pitch
2 Inch | 50.8 Millimeter
Pitch Diameter
14.054 Inch | 356.96 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1-7/8 To 4-3/16 Inch | 48 To 110 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh