

SATI
SATI
16B-2/Z=34 NR. PD12034
SATI SATI
Description
SATI 16B-2/Z=34 NR. PD12034
Roller Chain Sprocket; 16B-2 Chain; 34 Teeth; 2 Row of Teeth; No Hardened Teeth; 289.357MM Outside Diameter; 275.28MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 25.4MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
16B-2/Z=34 NR. PD12034
BDI #
840543
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/16B-2-Z=34-NR-PD12034/p/840543
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
23
Product Group - BDI
M02312
Chain Size
16B-2
Number of Teeth
34
Number of Rows of Teeth
2
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Other Features
25MM Plain Bore
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Long Description
Roller Chain Sprocket; 16B-2 Chain; 34 Teeth; 2 Row of Teeth; No Hardened Teeth; 289.357MM Outside Diameter; 275.28MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 25.4MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Pitch Diameter
10.838 Inch | 275.28 Millimeter
Outside Diameter
11.392 Inch | 289.357 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh