https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-C-1-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5OTZ8aW1hZ2UvanBlZ3xhR0V6TDJoak9DOHhNRFV3TnpVeU1qSXhNVGczTUM5SlRrUllXRmhUVUV0VVdGaGZVa05mUTE4eFgxTlVURjh6TURCNE16QXdMbXB3Wnd8MWU1NGQzY2E1ZmQ5YzJiMTgxZjc1MDZiN2E3YjEwYWE5NTNhODFmNzIxNmJlY2NkZGUxYTJlYTRmNmVhNzk5Ng
https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-C-1-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5OTZ8aW1hZ2UvanBlZ3xhR0V6TDJoak9DOHhNRFV3TnpVeU1qSXhNVGczTUM5SlRrUllXRmhUVUV0VVdGaGZVa05mUTE4eFgxTlVURjh6TURCNE16QXdMbXB3Wnd8MWU1NGQzY2E1ZmQ5YzJiMTgxZjc1MDZiN2E3YjEwYWE5NTNhODFmNzIxNmJlY2NkZGUxYTJlYTRmNmVhNzk5Ng
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
16C72
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
16C72 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL
Roller Chain Sprocket; 16B-1 Chain; 72 Teeth; 1 Row of Teeth; No Hardened Teeth; 597.002MM Outside Diameter; 582.31MM Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 25.4MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
16C72
BDI #
615908
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/16C72/p/615908
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
43.25
EAN
0697950402871
Product Group - BDI
M02312
Chain Size
16B-1
Number of Teeth
72
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
108
Minimum Plain Bore
Yes
Other Features
Simplex Type
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
78.22
Long Description
Roller Chain Sprocket; 16B-1 Chain; 72 Teeth; 1 Row of Teeth; No Hardened Teeth; 597.002MM Outside Diameter; 582.31MM Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 25.4MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Outside Diameter
23.504 Inch | 597.002 Millimeter
Pitch Diameter
22.926 Inch | 582.31 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

