

LINN GEAR
LINN GEAR
180A60
LINN GEAR LINN GEAR
Description
180A60 SPROCKET
Roller Chain Sprocket; 180 Chain; 60 Teeth; 1 Row of Teeth; No Hardened Teeth; 44.282" Outside Diameter; 42.991" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 2-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
180A60
BDI #
587031
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/180A60/p/587031
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
230.385
Product Group - BDI
M02312
Chain Size
180
Number of Teeth
60
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Weight / LBS
508
Long Description
Roller Chain Sprocket; 180 Chain; 60 Teeth; 1 Row of Teeth; No Hardened Teeth; 44.282" Outside Diameter; 42.991" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 2-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Pitch Diameter
42.991 Inch | 1091.971 Millimeter
Chain Pitch
2.25 Inch | 57.15 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
44.282 Inch | 1124.763 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh