

IWIS DRIVE SYSTEMS
IWIS DRIVE SYSTEMS
200A60
IWIS DRIVE SYSTEMS IWIS DRIVE SYSTEMS
Description
200A60 ROLLER CHAIN SPROCKET ; 60 TEETH ANSI 200 TYPE A
Roller Chain Sprocket; 200 Chain; 60 Teeth; 1 Row of Teeth; Hardened Teeth; 49.202" Outside Diameter; 47.768" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 2-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
200A60
BDI #
20639839
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/200A60/p/20639839
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
313.886
EAN
0847648172740
Product Group - BDI
M02312
Chain Size
200
Number of Teeth
60
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Other Features
1-1/2 Inch Plain Bore
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Long Description
Roller Chain Sprocket; 200 Chain; 60 Teeth; 1 Row of Teeth; Hardened Teeth; 49.202" Outside Diameter; 47.768" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 2-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Chain Pitch
2.5 Inch | 63.5 Millimeter
Outside Diameter
49.202 Inch | 1249.731 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
47.768 Inch | 1213.307 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh