

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
200B20 X 3-5/8
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
200B20 X 3-5/8 CHAIN SPROCKET ; 200CHAIN 20T
Roller Chain Sprocket; 3-5/8" Bore; 200 Chain; 20 Teeth; 1 Row of Teeth; No Hardened Teeth; 17.285" Outside Diameter; 15.98" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 2-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
200B20 X 3-5/8
BDI #
23724858
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/200B20-X-3-5-8/p/23724858
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
200
Number of Teeth
20
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller Chain Sprocket; 3-5/8" Bore; 200 Chain; 20 Teeth; 1 Row of Teeth; No Hardened Teeth; 17.285" Outside Diameter; 15.98" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 2-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Chain Pitch
2.5 Inch | 63.5 Millimeter
Bore
3.625 Inch | 92.075 Millimeter
Outside Diameter
17.285 Inch | 439.039 Millimeter
Pitch Diameter
15.98 Inch | 405.892 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh