https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-B-1-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAzOTl8aW1hZ2UvanBlZ3xhRGxrTDJneU15OHhNRFEwTnpjeU1qTXhOVGd3Tmk5SlRrUk5MVWRUVUV0VVdGaGZVa05mUWw4eFgwdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fGE0YzdiOGIxNGIzMTEyNzZhZmNhN2MyZDI5ZDBlYmMwNzRhNWU0Y2YwZGEzZWUzMDJmMGZmY2NlMzEyYTVhY2Q
https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-B-1-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAzOTl8aW1hZ2UvanBlZ3xhRGxrTDJneU15OHhNRFEwTnpjeU1qTXhOVGd3Tmk5SlRrUk5MVWRUVUV0VVdGaGZVa05mUWw4eFgwdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fGE0YzdiOGIxNGIzMTEyNzZhZmNhN2MyZDI5ZDBlYmMwNzRhNWU0Y2YwZGEzZWUzMDJmMGZmY2NlMzEyYTVhY2Q
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
2060B23H 1-3/16 KW/2SS
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
2060B23H 1-3/16 KW/2SS SPROCKET ; DBL PITCH ROLLER CHAIN SPROCKET 1-1/2IN
Roller Chain Sprocket; 1-3/16" Bore; 2060 Chain; 23 Teeth; 1 Row of Teeth; Hardened Teeth; 5.91" Outside Diameter; 5.56" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
2060B23H 1-3/16 KW/2SS
BDI #
21445152
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/2060B23H-1-3-16-KW-2SS/p/21445152
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
2.51
Product Group - BDI
M02312
Chain Size
2060
Number of Teeth
23
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Conveyor Series | Double Pitch | With 2 Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
5.5336
Long Description
Roller Chain Sprocket; 1-3/16" Bore; 2060 Chain; 23 Teeth; 1 Row of Teeth; Hardened Teeth; 5.91" Outside Diameter; 5.56" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bore
1.188 Inch | 30.175 Millimeter
Pitch Diameter
5.56 Inch | 141.224 Millimeter
Outside Diameter
5.91 Inch | 150.114 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

