

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
2062B12 X 1-1/2 KW 2SS
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
2062B12 X 1-1/2 KW 2SS SPROCKET ; 1-1/2" BORE
Roller Chain Sprocket; 1-1/2" Bore; 2062 Chain; 12 Teeth; 1 Row of Teeth; No Hardened Teeth; 6-1/2" Outside Diameter; 5.796" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
2062B12 X 1-1/2 KW 2SS
BDI #
23299566
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/2062B12-X-1-1-2-KW-2SS/p/23299566
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
1.35
Product Group - BDI
M02312
Chain Size
2062
Number of Teeth
12
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Conveyor Series | Double Pitch | With 2 Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
2.97624
Long Description
Roller Chain Sprocket; 1-1/2" Bore; 2062 Chain; 12 Teeth; 1 Row of Teeth; No Hardened Teeth; 6-1/2" Outside Diameter; 5.796" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bore
1.5 Inch | 38.1 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Outside Diameter
6.5 Inch | 165.1 Millimeter
Pitch Diameter
5.796 Inch | 147.21 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh