

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
2080B21H X 1-1/2IN KW 2SS
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
2080B21H X 1-1/2IN KW 2SS SPROCKET ; MTO 2080CHAIN 21T
Roller Chain Sprocket; 1-1/2" Bore; 2080 Chain; 21 Teeth; 1 Row of Teeth; Hardened Teeth; 7.23" Outside Diameter; 6.785" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
2080B21H X 1-1/2IN KW 2SS
BDI #
25833309
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/2080B21H-X-1-1-2IN-KW-2SS/p/25833309
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
2080
Number of Teeth
21
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Conveyor Series | Double Pitch | With 2 Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller Chain Sprocket; 1-1/2" Bore; 2080 Chain; 21 Teeth; 1 Row of Teeth; Hardened Teeth; 7.23" Outside Diameter; 6.785" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Chain Pitch
2 Inch | 50.8 Millimeter
Pitch Diameter
6.785 Inch | 172.339 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Outside Diameter
7.23 Inch | 183.642 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh