

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
2080B21SS X 2-7/16
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
2080B21SS X 2-7/16 SPROCKET ; MTO 2-7/16IN BORE KW ON C/L B STYLE HUB
Roller Chain Sprocket; 2-7/16" Bore; 2080 Chain; 21 Teeth; 1 Row of Teeth; No Hardened Teeth; 7.23" Outside Diameter; 6.785" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; Keyway; Stainless Steel Material
Part #
2080B21SS X 2-7/16
BDI #
25881843
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/2080B21SS-X-2-7-16/p/25881843
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
2080
Number of Teeth
21
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Stainless Steel
Minimum Plain Bore
No
Other Features
Conveyor Series | Double Pitch
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller Chain Sprocket; 2-7/16" Bore; 2080 Chain; 21 Teeth; 1 Row of Teeth; No Hardened Teeth; 7.23" Outside Diameter; 6.785" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; Keyway; Stainless Steel Material
Outside Diameter
7.23 Inch | 183.642 Millimeter
Pitch Diameter
6.785 Inch | 172.339 Millimeter
Bore
2.438 Inch | 61.925 Millimeter
Chain Pitch
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh