

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
2080B24
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
2080B24 ROLLER CHAIN SPROCKET ; 2080 CHAIN 24 TEETH SINGLE ROW
Roller Chain Sprocket; 2080 Chain; 24 Teeth; 1 Row of Teeth; No Hardened Teeth; 8.2" Outside Diameter; 7.727" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
2080B24
BDI #
617569
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/2080B24/p/617569
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
5.044
EAN
0697950046068
Product Group - BDI
M02312
Chain Size
2080
Number of Teeth
24
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
2.75
Minimum Plain Bore
Yes
Other Features
Conveyor Series | Double Pitch
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
11.1
Long Description
Roller Chain Sprocket; 2080 Chain; 24 Teeth; 1 Row of Teeth; No Hardened Teeth; 8.2" Outside Diameter; 7.727" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Pitch Diameter
7.727 Inch | 196.266 Millimeter
Chain Pitch
2 Inch | 50.8 Millimeter
Outside Diameter
8.2 Inch | 208.28 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh