

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
238C14
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
238C14 ENGINEERING CHAIN SPROCKET ; ACCU-TORCH-STK
Roller Chain Sprocket; 238 Chain; 14 Teeth; 1 Row of Teeth; No Hardened Teeth; 15.73" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 3-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
238C14
BDI #
617654
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/238C14/p/617654
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171902
Weight / Kilogram
39.92
EAN
0697950068145
Product Group - BDI
M02312
Chain Size
238
Number of Teeth
14
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
3.75
Minimum Plain Bore
Yes
Other Features
Engineered Class Sprocket | Flame Cut Sprockets
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Engineered Class
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
88
Long Description
Roller Chain Sprocket; 238 Chain; 14 Teeth; 1 Row of Teeth; No Hardened Teeth; 15.73" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 3-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Chain Pitch
3.5 Inch | 88.9 Millimeter
Pitch Diameter
15.73 Inch | 399.542 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh