

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
240B17H X 4-7/16IN 1X1/2IN KW SS REWORK
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
240B17H X 4-7/16IN 1X1/2IN KW SS REWORK ; RLR CHAIN SPROCKET
Roller Chain Sprocket; 4-7/16" Bore; 240 Chain; 17 Teeth; 1 Row of Teeth; Hardened Teeth; 17.85" Outside Diameter; 16.327" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
240B17H X 4-7/16IN 1X1/2IN KW SS REWORK
BDI #
24931699
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/240B17H-X-4-7-16IN-1X1-2IN-KW-SS-REWORK/p/24931699
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
49.154
Product Group - BDI
M02312
Chain Size
240
Number of Teeth
17
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
With Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
108.36602
Long Description
Roller Chain Sprocket; 4-7/16" Bore; 240 Chain; 17 Teeth; 1 Row of Teeth; Hardened Teeth; 17.85" Outside Diameter; 16.327" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bore
4.438 Inch | 112.725 Millimeter
Chain Pitch
3 Inch | 76.2 Millimeter
Outside Diameter
17.85 Inch | 453.39 Millimeter
Pitch Diameter
16.327 Inch | 414.706 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh