

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
24A68
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
24A68 ROLLER CHAIN SPROCKET ; 1.5" P 40MM PLAIN BORE A PLATE
Roller Chain Sprocket; 24B-1 Chain; 68 Teeth; 1 Row of Teeth; No Hardened Teeth; 846.963MM Outside Diameter; 824.97MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 38.1MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
24A68
BDI #
617693
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/24A68/p/617693
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
107.84
EAN
0697950406176
Product Group - BDI
M02312
Chain Size
24B-1
Number of Teeth
68
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Other Features
Simplex Type
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
237.526
Long Description
Roller Chain Sprocket; 24B-1 Chain; 68 Teeth; 1 Row of Teeth; No Hardened Teeth; 846.963MM Outside Diameter; 824.97MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 38.1MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Outside Diameter
33.345 Inch | 846.963 Millimeter
Pitch Diameter
32.479 Inch | 824.97 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh