

BOSTON GEAR
BOSTON GEAR
25B17-1/2
BOSTON GEAR BOSTON GEAR
Description
25B17-1/2 ROLLER CHAIN SPROCKET ; NON-RETURNABLE STEEL SINGLE HUB
Roller Chain Sprocket; 1/2" Bore; 25 Chain; 17 Teeth; 1 Row of Teeth; No Hardened Teeth; 1.487" Outside Diameter; 1.361" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
25B17-1/2
BDI #
175130
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/25B17-1-2/p/175130
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.055
EAN
0781711582398
Product Group - BDI
M02312
Chain Size
25
Number of Teeth
17
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
With 2 Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.bostongear.com
Weight / LBS
0.057
Long Description
Roller Chain Sprocket; 1/2" Bore; 25 Chain; 17 Teeth; 1 Row of Teeth; No Hardened Teeth; 1.487" Outside Diameter; 1.361" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bore
0.5 Inch | 12.7 Millimeter
Chain Pitch
0.25 Inch | 6.35 Millimeter
Outside Diameter
1.487 Inch | 37.77 Millimeter
Pitch Diameter
1.361 Inch | 34.569 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh