

BOSTON GEAR
BOSTON GEAR
25B22-3/8
BOSTON GEAR BOSTON GEAR
Description
25B22-3/8 ROLLER CHAIN SPROCKET ; NON-RETURNABLE STEEL
Roller Chain Sprocket; 3/8" Bore; 25 Chain; 22 Teeth; 1 Row of Teeth; No Hardened Teeth; 1.889" Outside Diameter; 1.757" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
25B22-3/8
BDI #
169110
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/25B22-3-8/p/169110
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.133
EAN
0781711456736
Product Group - BDI
M02312
Chain Size
25
Number of Teeth
22
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
With 2 Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.bostongear.com
Weight / LBS
0.132
Long Description
Roller Chain Sprocket; 3/8" Bore; 25 Chain; 22 Teeth; 1 Row of Teeth; No Hardened Teeth; 1.889" Outside Diameter; 1.757" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bore
0.375 Inch | 9.525 Millimeter
Pitch Diameter
1.757 Inch | 44.628 Millimeter
Chain Pitch
0.25 Inch | 6.35 Millimeter
Outside Diameter
1.889 Inch | 47.981 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh