

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
25B28 1/2 1-1/2HOD 1/2LTB NO KW
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
25B28 1/2 1-1/2HOD 1/2LTB NO KW SPROCKET ; 1/4IN PITCH 1/2IN BORE 18 TEETH STEEL
Roller Chain Sprocket; 1/2" Bore; 25 Chain; 28 Teeth; 1 Row of Teeth; No Hardened Teeth; 2.369" Outside Diameter; 2.233" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
25B28 1/2 1-1/2HOD 1/2LTB NO KW
BDI #
21445121
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/25B28-1-2-1-1-2HOD-1-2LTB-NO-KW/p/21445121
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.16
Product Group - BDI
M02312
Chain Size
25
Number of Teeth
28
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
No
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
0.35274
Long Description
Roller Chain Sprocket; 1/2" Bore; 25 Chain; 28 Teeth; 1 Row of Teeth; No Hardened Teeth; 2.369" Outside Diameter; 2.233" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Outside Diameter
2.369 Inch | 60.173 Millimeter
Pitch Diameter
2.233 Inch | 56.718 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Chain Pitch
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh