

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
25BS26 X 1/2 STD KW SS MTO
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
25BS26 X 1/2 STD KW SS MTO SPROCKET ; 1/2" BORE W/STD KW SET SCREW
Roller Chain Sprocket; 1/2" Bore; 25 Chain; 26 Teeth; 1 Row of Teeth; No Hardened Teeth; 2.209" Outside Diameter; 2.074" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
25BS26 X 1/2 STD KW SS MTO
BDI #
25275199
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/25BS26-X-1-2-STD-KW-SS-MTO/p/25275199
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
25
Number of Teeth
26
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
With Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller Chain Sprocket; 1/2" Bore; 25 Chain; 26 Teeth; 1 Row of Teeth; No Hardened Teeth; 2.209" Outside Diameter; 2.074" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Outside Diameter
2.209 Inch | 56.109 Millimeter
Chain Pitch
0.25 Inch | 6.35 Millimeter
Pitch Diameter
2.074 Inch | 52.68 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh