

IWIS DRIVE SYSTEMS
IWIS DRIVE SYSTEMS
35A28
IWIS DRIVE SYSTEMS IWIS DRIVE SYSTEMS
Description
35A28 ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 35 Chain; 28 Teeth; 1 Row of Teeth; Hardened Teeth; 3.553" Outside Diameter; 3.349" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
35A28
BDI #
20640625
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/35A28/p/20640625
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.18
EAN
0847648626960
Product Group - BDI
M02312
Chain Size
35
Number of Teeth
28
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Other Features
1/2 Inch Plain Bore
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Long Description
Roller Chain Sprocket; 35 Chain; 28 Teeth; 1 Row of Teeth; Hardened Teeth; 3.553" Outside Diameter; 3.349" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Chain Pitch
0.375 Inch | 9.525 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
3.349 Inch | 85.07 Millimeter
Outside Diameter
3.553 Inch | 90.246 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh