

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
35B13 19MM 5MM KW 2-SS
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
35B13 19MM 5MM KW 2-SS SPROCKET
Roller Chain Sprocket; 19MM Bore; 35 Chain; 13 Teeth; 1 Row of Teeth; No Hardened Teeth; 44.348MM Outside Diameter; 39.8MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 9.525MM Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
35B13 19MM 5MM KW 2-SS
BDI #
21585594
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/35B13-19MM-5MM-KW-2-SS/p/21585594
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
35
Number of Teeth
13
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
With 2 Set Screw
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller Chain Sprocket; 19MM Bore; 35 Chain; 13 Teeth; 1 Row of Teeth; No Hardened Teeth; 44.348MM Outside Diameter; 39.8MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 9.525MM Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Chain Pitch
0.375 Inch | 9.525 Millimeter
Outside Diameter
1.746 Inch | 44.348 Millimeter
Pitch Diameter
1.567 Inch | 39.8 Millimeter
Bore
0.748 Inch | 19 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh