

IWIS DRIVE SYSTEMS
IWIS DRIVE SYSTEMS
35B20SS
IWIS DRIVE SYSTEMS IWIS DRIVE SYSTEMS
Description
35B20SS ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 35 Chain; 20 Teeth; 1 Row of Teeth; Hardened Teeth; 2.593" Outside Diameter; 2.397" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; No Keyway; Stainless Steel Material
Part #
35B20SS
BDI #
20640787
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/35B20SS/p/20640787
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.27
EAN
0847648176526
Product Group - BDI
M02312
Chain Size
35
Number of Teeth
20
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Stainless Steel
Max Bore
1.313
Minimum Plain Bore
Yes
Other Features
1/2 Inch Plain Bore
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Weight / LBS
0.86
Long Description
Roller Chain Sprocket; 35 Chain; 20 Teeth; 1 Row of Teeth; Hardened Teeth; 2.593" Outside Diameter; 2.397" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; No Keyway; Stainless Steel Material
Chain Pitch
0.375 Inch | 9.525 Millimeter
Outside Diameter
2.593 Inch | 65.862 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
2.397 Inch | 60.89 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh