BROWNING
BROWNING
35B26
BROWNING BROWNING
Description
35B26
Roller Chain Sprocket; 35 Chain; 26 Teeth; 1 Row of Teeth; No Hardened Teeth; 3.314" Outside Dia; 3.111" Pitch Dia; B-Hub One Side; Rough Bore Mount; 3/8" Chain Pitch; ANSI Roller Chain Chain Type; No Keyway; Steel Material; 1-5/8" Max Bore
Part #
35B26
BDI #
323467
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/35B26/p/323467
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.59
Product Group - BDI
M02312
Chain Size
35
Number of Teeth
26
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
1.625
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1121722
Weight / LBS
1.3
Long Description
Roller Chain Sprocket; 35 Chain; 26 Teeth; 1 Row of Teeth; No Hardened Teeth; 3.314" Outside Dia; 3.111" Pitch Dia; B-Hub One Side; Rough Bore Mount; 3/8" Chain Pitch; ANSI Roller Chain Chain Type; No Keyway; Steel Material; 1-5/8" Max Bore
Outside Diameter
3.314 Inch | 84.176 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
3.111 Inch | 79.02 Millimeter
Chain Pitch
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh