

IWIS DRIVE SYSTEMS
IWIS DRIVE SYSTEMS
35BS25H 5/8
IWIS DRIVE SYSTEMS IWIS DRIVE SYSTEMS
Description
35BS25H 5/8 ROLLER CHAIN SPROCKET ; ANSI 35 TYPE B 25 TEETH 5/8 BORE
Roller Chain Sprocket; 5/8" Bore; 35 Chain; 25 Teeth; 1 Row of Teeth; Hardened Teeth; 3.194" Outside Diameter; 2.992" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
81017708
BDI #
20640849

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/35BS25H-5-8/p/20640849
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.4
EAN
0847648177080
Product Group - BDI
M02312
Chain Size
35
Number of Teeth
25
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
With 2 Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Long Description
Roller Chain Sprocket; 5/8" Bore; 35 Chain; 25 Teeth; 1 Row of Teeth; Hardened Teeth; 3.194" Outside Diameter; 2.992" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Pitch Diameter
2.992 Inch | 76 Millimeter
Chain Pitch
0.375 Inch | 9.525 Millimeter
Outside Diameter
3.194 Inch | 81.128 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh