

IWIS DRIVE SYSTEMS
IWIS DRIVE SYSTEMS
35BS32H 1-3/16
IWIS DRIVE SYSTEMS IWIS DRIVE SYSTEMS
Description
35BS32H 1-3/16 ROLLER CHAIN SPROCKET ; ANSI 35 TYPE B 32 TEETH 1-3/16 BORE
Roller Chain Sprocket; 1-3/16" Bore; 35 Chain; 32 Teeth; 1 Row of Teeth; Hardened Teeth; 4.032" Outside Diameter; 3.826" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
35BS32H 1-3/16
BDI #
20640917
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/35BS32H-1-3-16/p/20640917
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.5
EAN
0847648177271
Product Group - BDI
M02312
Chain Size
35
Number of Teeth
32
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
With 2 Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Long Description
Roller Chain Sprocket; 1-3/16" Bore; 35 Chain; 32 Teeth; 1 Row of Teeth; Hardened Teeth; 4.032" Outside Diameter; 3.826" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Chain Pitch
0.375 Inch | 9.525 Millimeter
Outside Diameter
4.032 Inch | 102.413 Millimeter
Pitch Diameter
3.826 Inch | 97.18 Millimeter
Bore
1.188 Inch | 30.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh