

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
40A43 1.940/1.943
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
40A43 1.940/1.943 SPROCKET ; SGL ROLLER CHAIN SPROCKET 1/2IN PITCH
Roller Chain Sprocket; 1.94" Bore; 40 Chain; 43 Teeth; 1 Row of Teeth; No Hardened Teeth; 7.132" Outside Diameter; 6.85" Pitch Diameter; A-No Hub; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
40A43 1.940/1.943
BDI #
21445234
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/40A43-1-940-1-943/p/21445234
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
1.2
Product Group - BDI
M02312
Chain Size
40
Number of Teeth
43
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
2.64555
Long Description
Roller Chain Sprocket; 1.94" Bore; 40 Chain; 43 Teeth; 1 Row of Teeth; No Hardened Teeth; 7.132" Outside Diameter; 6.85" Pitch Diameter; A-No Hub; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Outside Diameter
7.132 Inch | 181.153 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Bore
1.94 Inch | 49.276 Millimeter
Pitch Diameter
6.85 Inch | 173.99 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh