

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
40BS11SS 7/8
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
40BS11SS 7/8 SPROCKET ; SGL BORED TO SIZE SPROCKET 1/2IN PITCH
Roller Chain Sprocket; 7/8" Bore; 40 Chain; 11 Teeth; 1 Row of Teeth; No Hardened Teeth; 2.003" Outside Diameter; 1.775" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Stainless Steel Material
Part #
40BS11SS 7/8
BDI #
21445238
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/40BS11SS-7-8/p/21445238
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.09
Product Group - BDI
M02312
Chain Size
40
Number of Teeth
11
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Stainless Steel
Minimum Plain Bore
No
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
0.19842
Long Description
Roller Chain Sprocket; 7/8" Bore; 40 Chain; 11 Teeth; 1 Row of Teeth; No Hardened Teeth; 2.003" Outside Diameter; 1.775" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Stainless Steel Material
Outside Diameter
2.003 Inch | 50.876 Millimeter
Pitch Diameter
1.775 Inch | 45.08 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Bore
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh