

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
40BSS49 1-15/16 SPLIT
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
40BSS49 1-15/16 SPLIT SPROCKET ; 1-15/16IN BORE 49 TEETH MILD STEEL
Roller Chain Sprocket; 1-15/16" Bore; 40 Chain; 49 Teeth; 1 Row of Teeth; No Hardened Teeth; 8.088" Outside Diameter; 7.804" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Stainless Steel Material
Part #
40BSS49 1-15/16 SPLIT
BDI #
21445209
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/40BSS49-1-15-16-SPLIT/p/21445209
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
2.54
Product Group - BDI
M02312
Chain Size
40
Number of Teeth
49
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Stainless Steel
Minimum Plain Bore
No
Other Features
Split Type
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
5.59974
Long Description
Roller Chain Sprocket; 1-15/16" Bore; 40 Chain; 49 Teeth; 1 Row of Teeth; No Hardened Teeth; 8.088" Outside Diameter; 7.804" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Stainless Steel Material
Chain Pitch
0.5 Inch | 12.7 Millimeter
Outside Diameter
8.088 Inch | 205.435 Millimeter
Bore
1.938 Inch | 49.225 Millimeter
Pitch Diameter
7.804 Inch | 198.22 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh