

IWIS DRIVE SYSTEMS
IWIS DRIVE SYSTEMS
41BS17H X 1-1/4
IWIS DRIVE SYSTEMS IWIS DRIVE SYSTEMS
Description
41BS17H X 1-1/4 ROLLER CHAIN SPROCKET ; 1-1/4"BORE 17T CHAIN #41
Roller Chain Sprocket; 1-1/4" Bore; 41 Chain; 17 Teeth; 1 Row of Teeth; Hardened Teeth; 2.98" Outside Diameter; 2.721" Pitch Diameter; B-Hub One Side; Finished Bore Mount; 1/2" Chain Pitch; ANSI Roller Chain Type; Keyway; Setscrew
Part #
41BS17H X 1-1/4
BDI #
24986639
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/41BS17H-X-1-1-4/p/24986639
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.iwis.com
Product Detail
Roller Chain Sprocket
Product Specification
1-1/4" Bore; 41 Chain; 17 Teeth; 1 Row of Teeth; Hardened Teeth; 2.98" Outside Diameter; 2.721" Pitch Diameter; B-Hub One Side; Finished Bore Mount; 1/2" Chain Pitch; ANSI Roller Chain Type; Keyway; Setscrew
Long Description
Roller Chain Sprocket; 1-1/4" Bore; 41 Chain; 17 Teeth; 1 Row of Teeth; Hardened Teeth; 2.98" Outside Diameter; 2.721" Pitch Diameter; B-Hub One Side; Finished Bore Mount; 1/2" Chain Pitch; ANSI Roller Chain Type; Keyway; Setscrew