https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-1-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjcwNXxpbWFnZS9qcGVnfGFEZzJMMmcyTXk4eE1EYzNNRGt3T0RJMU1ERTBNaTlKVGtSWVdGaFRVRXRVV0ZoZlVrTmZRbDh4WDFOVVRGOHpNREI0TXpBd0xtcHdad3w5OWIzMGQwZjg5NjhhZGE5NzY0MjQ2ZjA2NDNhNGJhYzI0ZjBkMzk0MjE0N2ZiNjNhZmFkZmZjMjk2MTk3YjFl
https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-1-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjcwNXxpbWFnZS9qcGVnfGFEZzJMMmcyTXk4eE1EYzNNRGt3T0RJMU1ERTBNaTlKVGtSWVdGaFRVRXRVV0ZoZlVrTmZRbDh4WDFOVVRGOHpNREI0TXpBd0xtcHdad3w5OWIzMGQwZjg5NjhhZGE5NzY0MjQ2ZjA2NDNhNGJhYzI0ZjBkMzk0MjE0N2ZiNjNhZmFkZmZjMjk2MTk3YjFl
AMERICAN METRIC
AMERICAN METRIC
43B40
AMERICAN METRIC AMERICAN METRIC
Description
43B40 SPROCKET
Roller Chain Sprocket; Minimum Plain Bore; 43 Chain; 40 Teeth; 1 Row of Teeth; 168.2MM Outside Diameter; 70MM Hub Diameter; 16MM Pilot; 12.7MM Pitch; 3.3MM Roller Width; 7.75MM Roller Diameter; 3MM Single Tooth Width; 25MM Total Width; Hub Steel
Part #
43B40
BDI #
25156714
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/43B40/p/25156714
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ametric.com
Product Detail
Roller Chain Sprocket
Product Specification
Minimum Plain Bore; 43 Chain; 40 Teeth; 1 Row of Teeth; 168.2MM Outside Diameter; 70MM Hub Diameter; 16MM Pilot; 12.7MM Pitch; 3.3MM Roller Width; 7.75MM Roller Diameter; 3MM Single Tooth Width; 25MM Total Width; Hub Steel
Long Description
Roller Chain Sprocket; Minimum Plain Bore; 43 Chain; 40 Teeth; 1 Row of Teeth; 168.2MM Outside Diameter; 70MM Hub Diameter; 16MM Pilot; 12.7MM Pitch; 3.3MM Roller Width; 7.75MM Roller Diameter; 3MM Single Tooth Width; 25MM Total Width; Hub Steel
