Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

45536 D662 6T 3/4 W/.187 KW https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-HOS-1-FB-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI3ODJ8aW1hZ2UvanBlZ3xhREprTDJoaFlTOHhNREk1TXpRd01URTFOelkyTWk5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw5SVQxTmZNVjlHUWw5TFYxOVRWRXhmTXpBd2VETXdNQzVxY0djfGU3NjFlMGVmZTA3MGY1NjA2ZDA1ZDY3YTRmMmQyYjIzOTIxYTYyNjVjYWZlMGRkMzg4ZTAxYzMzYWJiYzk5ZTQ
300545 Roller Chain Sprockets 

DRIVES DRIVES

45536 D662 6T 3/4 W/.187 KW

Description

45536 D662 6T 3/4 W/.187 KW ; POR

Roller Chain Sprocket; 3/4" Bore; D662 Chain; 6 Teeth; 1 Row of Teeth; No Hardened Teeth; B-Hub One Side; Finished Bore Mount; No Bushing; 1.664" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Part #

45536 D662 6T 3/4 W/.187 KW

BDI #
300545

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171900
Weight / Kilogram
1.096
EAN
0642051455387
Product Group - BDI
M02312
Chain Size
D662
Number of Teeth
6
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Steel Pintle Sprocket | With Annular Ring
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Pintle Chain
Manufacturer URL
https://www.timken.com
Weight / LBS
1.096
Long Description
Roller Chain Sprocket; 3/4" Bore; D662 Chain; 6 Teeth; 1 Row of Teeth; No Hardened Teeth; B-Hub One Side; Finished Bore Mount; No Bushing; 1.664" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Outside Diameter
0 Inch | 0 Millimeter
Chain Pitch
1.664 Inch | 42.266 Millimeter
Pitch Diameter
0 Inch | 0 Millimeter
Bore
0.75 Inch | 19.05 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh