

DRIVES
DRIVES
45540 D662 6T X 7/8
DRIVES DRIVES
Description
45540 D662 6T X 7/8 SPROCKET ; NON RETURNABLE
Roller Chain Sprocket; 7/8" Bore; D662 Chain; 6 Teeth; 1 Row of Teeth; No Hardened Teeth; B-Hub One Side; Finished Bore Mount; No Bushing; 1.664" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
45540 D662 6T X 7/8
BDI #
300546
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/45540-D662-6T-X-7-8/p/300546
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171900
Weight / Kilogram
1.05
EAN
0642051455400
Product Group - BDI
M02312
Chain Size
D662
Number of Teeth
6
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Steel Pintle Sprocket | With Annular Ring
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Pintle Chain
Manufacturer URL
https://www.timken.com
Weight / LBS
1.053
Long Description
Roller Chain Sprocket; 7/8" Bore; D662 Chain; 6 Teeth; 1 Row of Teeth; No Hardened Teeth; B-Hub One Side; Finished Bore Mount; No Bushing; 1.664" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Pitch Diameter
0 Inch | 0 Millimeter
Chain Pitch
1.664 Inch | 42.266 Millimeter
Bore
0.875 Inch | 22.225 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh