

BROWNING
BROWNING
50A12
BROWNING BROWNING
Description
50A12 ; NON RETURNABLE
Roller Chain Sprocket; 50 Chain; 12 Teeth; 1 Row of Teeth; No Hardened Teeth; 2.708" Outside Dia; 2.415" Pitch Dia; A-No Hub; Rough Bore Mount; 5/8" Chain Pitch; ANSI Roller Chain Chain Type; No Keyway; Steel Material
Part #
50A12
BDI #
329337
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/50A12/p/329337
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.173
Product Group - BDI
M02312
Chain Size
50
Number of Teeth
12
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1108729
Weight / LBS
0.38
Long Description
Roller Chain Sprocket; 50 Chain; 12 Teeth; 1 Row of Teeth; No Hardened Teeth; 2.708" Outside Dia; 2.415" Pitch Dia; A-No Hub; Rough Bore Mount; 5/8" Chain Pitch; ANSI Roller Chain Chain Type; No Keyway; Steel Material
Pitch Diameter
2.415 Inch | 61.34 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
2.708 Inch | 68.783 Millimeter
Chain Pitch
0.625 Inch | 15.88 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh