

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
50BS56 2-1/4 1/2 KW/2SS
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
50BS56 2-1/4 1/2 KW/2SS SPROCKET ; SGL BORED TO SIZE SPROCKET 5/8IN PITCH
Roller Chain Sprocket; 2-1/4" Bore; 50 Chain; 56 Teeth; 1 Row of Teeth; No Hardened Teeth; 11.504" Outside Diameter; 11.147" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
50BS56 2-1/4 1/2 KW/2SS
BDI #
21445264
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/50BS56-2-1-4-1-2-KW-2SS/p/21445264
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
4.81
Product Group - BDI
M02312
Chain Size
50
Number of Teeth
56
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
With Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
10.60423
Long Description
Roller Chain Sprocket; 2-1/4" Bore; 50 Chain; 56 Teeth; 1 Row of Teeth; No Hardened Teeth; 11.504" Outside Diameter; 11.147" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Outside Diameter
11.504 Inch | 292.202 Millimeter
Pitch Diameter
11.147 Inch | 283.13 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Bore
2.25 Inch | 57.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh