

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
60A96
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
60A96 ROLLER CHAIN SPROCKET ; A PLATE
Roller Chain Sprocket; 60 Chain; 96 Teeth; 1 Row of Teeth; No Hardened Teeth; 23.36" Outside Diameter; 22-59/64" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
60A96
BDI #
622667
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/60A96/p/622667
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
22.52
EAN
0697950018485
Product Group - BDI
M02312
Chain Size
60
Number of Teeth
96
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
52.02
Long Description
Roller Chain Sprocket; 60 Chain; 96 Teeth; 1 Row of Teeth; No Hardened Teeth; 23.36" Outside Diameter; 22-59/64" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Pitch Diameter
22.922 Inch | 582.23 Millimeter
Outside Diameter
23.36 Inch | 593.344 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh