

LINN GEAR
LINN GEAR
60FB18HX1.687
LINN GEAR LINN GEAR
Description
60FB18HX1.687 HARDENED SPROCKET
Roller Chain Sprocket; 1.687" Bore; 60 Chain; 18 Teeth; 1 Row of Teeth; Hardened Teeth; 4-45/64" Outside Diameter; 4.319" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
60FB18HX1.687
BDI #
585321
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/60FB18HX1-687/p/585321
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
1.225
Product Group - BDI
M02312
Chain Size
60
Number of Teeth
18
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Weight / LBS
2.7
Long Description
Roller Chain Sprocket; 1.687" Bore; 60 Chain; 18 Teeth; 1 Row of Teeth; Hardened Teeth; 4-45/64" Outside Diameter; 4.319" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bore
1.687 Inch | 42.85 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Pitch Diameter
4.319 Inch | 109.71 Millimeter
Outside Diameter
4.703 Inch | 119.456 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh