

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
78C9 1-15/16 FULLY SPLIT
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
78C9 1-15/16 FULLY SPLIT SPROCKET ; S-2 HUBS 2.609PT 70.63 PD
Roller Chain Sprocket; 1-15/16" Bore; 78 Chain; 9 Teeth; 1 Row of Teeth; No Hardened Teeth; 8.176" Outside Diameter; 7.628" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
78C9 1-15/16 FULLY SPLIT
BDI #
24751660
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/78C9-1-15-16-FULLY-SPLIT/p/24751660
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
78
Number of Teeth
9
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Engineered Class Sprocket | Split Type
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Engineered Class
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller Chain Sprocket; 1-15/16" Bore; 78 Chain; 9 Teeth; 1 Row of Teeth; No Hardened Teeth; 8.176" Outside Diameter; 7.628" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Pitch Diameter
7.628 Inch | 193.751 Millimeter
Outside Diameter
8.176 Inch | 207.67 Millimeter
Chain Pitch
2.609 Inch | 66.269 Millimeter
Bore
1.938 Inch | 49.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh