

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
80C29MTO X 2.312IN 5/8KW INSTANT SPLIT
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
80C29MTO X 2.312IN 5/8KW INSTANT SPLIT ; HARDEN TEETH ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 2.312" Bore; 80 Chain; 29 Teeth; 1 Row of Teeth; No Hardened Teeth; 9.795" Outside Diameter; 9.249" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
80C29MTO X 2.312IN 5/8KW INSTANT SPLIT
BDI #
26029595
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/80C29MTO-X-2-312IN-5-8KW-INSTANT-SPLIT/p/26029595
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
80
Number of Teeth
29
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Split Type
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller Chain Sprocket; 2.312" Bore; 80 Chain; 29 Teeth; 1 Row of Teeth; No Hardened Teeth; 9.795" Outside Diameter; 9.249" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bore
2.312 Inch | 58.725 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Pitch Diameter
9.249 Inch | 234.93 Millimeter
Outside Diameter
9.795 Inch | 248.793 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh