![80F112](/medias/INDXXXSPKTXX-RC-C-HBS-1-QD-KW-CS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ4MzV8aW1hZ2UvanBlZ3xhR0V5TDJneU1DOHhNREEzT0RrMU56UXdOREU1TUM5SlRrUllXRmhUVUV0VVdGaGZVa05mUTE5SVFsTmZNVjlSUkY5TFYxOURVMTh6TURCNE16QXdMbXB3Wnd8MjM2NjUxZDk2NTk1ZWU2ZjdlMTkzNTU1MmQzODViMjVmOGVlYzM0M2Q2YjQxNzliZDkwNDIzZTA0NjE2YmZkYQ)
![80F112](/medias/INDXXXSPKTXX-RC-C-HBS-1-QD-KW-CS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ4MzV8aW1hZ2UvanBlZ3xhR0V5TDJneU1DOHhNREEzT0RrMU56UXdOREU1TUM5SlRrUllXRmhUVUV0VVdGaGZVa05mUTE5SVFsTmZNVjlSUkY5TFYxOURVMTh6TURCNE16QXdMbXB3Wnd8MjM2NjUxZDk2NTk1ZWU2ZjdlMTkzNTU1MmQzODViMjVmOGVlYzM0M2Q2YjQxNzliZDkwNDIzZTA0NjE2YmZkYQ)
TSUBAKI
TSUBAKI
80F112
TSUBAKI TSUBAKI
Description
NOT AVAILABLE IN US
Roller Chain Sprocket; 80 Chain; 112 Teeth; 1 Row of Teeth; Hardened Teeth; 36.241" Outside Diameter; 35.655" Pitch Diameter; C-Hub Both Sides; Bushed Mount; F Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
80F112
BDI #
920139
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/80F112/p/920139
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
77.18
EAN
0097039380128
Product Group - BDI
M02312
Chain Size
80
Number of Teeth
112
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Bushed
Bushing Size if bushed
F
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Carbon Steel
Minimum Plain Bore
No
Other Features
QD Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Manufacturer Item Number
80F112
Weight / LBS
119
Long Description
Roller Chain Sprocket; 80 Chain; 112 Teeth; 1 Row of Teeth; Hardened Teeth; 36.241" Outside Diameter; 35.655" Pitch Diameter; C-Hub Both Sides; Bushed Mount; F Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Outside Diameter
36.241 Inch | 920.521 Millimeter
Pitch Diameter
35.655 Inch | 905.637 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Bushing Bore Range
1 To 4 Inch | 45 To 100 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh