https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-1-ST-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwNjF8aW1hZ2UvanBlZ3xhRFZtTDJneE9DOHhNRFV3TnpVME5UTTNPRGcwTmk5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw4eFgxTlVYMHRYWDFOVVRGOHpNREI0TXpBd0xtcHdad3w1NTE3ZmU3MGU0NjU3NjllNmFmOTI0OTk4YTFjMjNkZjNiMWRmODk5Yjg3OGYzZjNhNzllNGIyMmNiMzE3MjIz
https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-1-ST-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwNjF8aW1hZ2UvanBlZ3xhRFZtTDJneE9DOHhNRFV3TnpVME5UTTNPRGcwTmk5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw4eFgxTlVYMHRYWDFOVVRGOHpNREI0TXpBd0xtcHdad3w1NTE3ZmU3MGU0NjU3NjllNmFmOTI0OTk4YTFjMjNkZjNiMWRmODk5Yjg3OGYzZjNhNzllNGIyMmNiMzE3MjIz
BROWNING
BROWNING
80Q70
BROWNING BROWNING
Description
80Q70 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER
Roller Chain Sprocket; 80 Chain; 70 Teeth; 1 Row of Teeth; No Hardened Teeth; 22.867" Outside Diameter; 22.289" Pitch Diameter; B-Hub One Side; Bushed Mount; Q1 Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
80Q70
BDI #
312259
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/80Q70/p/312259
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
29.51
EAN
0662289267064
Product Group - BDI
M02312
Chain Size
80
Number of Teeth
70
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
Q1
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1172162
Weight / LBS
65
Long Description
Roller Chain Sprocket; 80 Chain; 70 Teeth; 1 Row of Teeth; No Hardened Teeth; 22.867" Outside Diameter; 22.289" Pitch Diameter; B-Hub One Side; Bushed Mount; Q1 Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Pitch Diameter
22.289 Inch | 566.15 Millimeter
Bushing Bore Range
3/4 To 2-11/16 Inch | 18 To 65 Millimeter
Bore
0 Inch | 0 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Outside Diameter
22.867 Inch | 580.822 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

