

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
D10CTB36
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
D10CTB36 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Roller Chain Sprocket; 10B-2 Chain; 36 Teeth; 2 Row of Teeth; No Hardened Teeth; 190.983MM Outside Diameter; 182.15MM Pitch Diameter; C-Hub Both Sides; Bushed Mount; 2517 Bushing; 15.875MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Part #
D10CTB36
BDI #
607281
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/D10CTB36/p/607281
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
4.23
EAN
0697950409948
Product Group - BDI
M02312
Chain Size
10B-2
Number of Teeth
36
Number of Rows of Teeth
2
Hub Type
C-Hub Both Sides
Mounting Method
Bushed
Bushing Size if bushed
2517
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Duplex Type | Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
10.009
Long Description
Roller Chain Sprocket; 10B-2 Chain; 36 Teeth; 2 Row of Teeth; No Hardened Teeth; 190.983MM Outside Diameter; 182.15MM Pitch Diameter; C-Hub Both Sides; Bushed Mount; 2517 Bushing; 15.875MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Pitch Diameter
7.171 Inch | 182.15 Millimeter
Bushing Bore Range
1/2 To 2-1/2 Inch | 14 To 65 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Outside Diameter
7.519 Inch | 190.983 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh