

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
D24C29
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
D24C29 SPROCKET ; 29 TEETH STEEL
Roller Chain Sprocket; 24B-2 Chain; 29 Teeth; 2 Row of Teeth; No Hardened Teeth; 373.202MM Outside Diameter; 352.39MM Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 38.1MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
D24C29
BDI #
21536057
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/D24C29/p/21536057
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
24B-2
Number of Teeth
29
Number of Rows of Teeth
2
Hub Type
C-Hub Both Sides
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Other Features
Duplex Type
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller Chain Sprocket; 24B-2 Chain; 29 Teeth; 2 Row of Teeth; No Hardened Teeth; 373.202MM Outside Diameter; 352.39MM Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 38.1MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Outside Diameter
14.693 Inch | 373.202 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
13.874 Inch | 352.39 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh