

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
D32B18
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
D32B18 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL
Roller Chain Sprocket; 32B-2 Chain; 18 Teeth; 2 Row of Teeth; No Hardened Teeth; 318.567MM Outside Diameter; 292.55MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 50.8MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
D32B18
BDI #
607647
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/D32B18/p/607647
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
43.549
EAN
0697950408163
Product Group - BDI
M02312
Chain Size
32B-2
Number of Teeth
18
Number of Rows of Teeth
2
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
120
Minimum Plain Bore
Yes
Other Features
Duplex Type
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
96.011
Long Description
Roller Chain Sprocket; 32B-2 Chain; 18 Teeth; 2 Row of Teeth; No Hardened Teeth; 318.567MM Outside Diameter; 292.55MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 50.8MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Outside Diameter
12.542 Inch | 318.567 Millimeter
Chain Pitch
2 Inch | 50.8 Millimeter
Pitch Diameter
11.518 Inch | 292.55 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh